Knife, Chef, 11-1/2" L, Black Handle
Mfr # 32208-304
Zoro # G5103259
product price: $43.96
/eaKey Features
Dishwasher Safe
Yes
NSF Certified
Yes
Handle Material
Polypropylene
Type
Chef's Knife
Handle Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32208-304
Zoro #
G5103259
UPC #
035886307516
Country of Origin
Spain
Dimensions
Length
11 1/2 in
Details
Item
Knife
Dishwasher Safe
Yes
Blade Type
Straight
NSF Certified
Yes
Handle Material
Polypropylene
Type
Chef's Knife
Handle Color
Black
Handle
Polypropylene
Blade Material
High Carbon Stainless Steel
Finger Guard
Yes
Edge Style
Fine Edge
Metal Detectable
No
Finger Guard Included
Yes
Number of Implements
1
Forged/Stamped
Stamped
Knife Type
Chef's Knife
Description
Knife, Edge Style Fine Edge, FDA Compliant No, Forged/Stamped Stamped, Knife Type Chef's Knife, Blade Material Stainless Steel, Dishwasher Safe Yes, Handle Color Black, Blade Type Straight, Overall Length 11 1/2 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 11 1/2 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.