Zoro Homepage

Knife, Chefs Butcher, 8" L, Black Handle

  • Mfr # 32207-204

  • Zoro # G5103231


product price: $40.15
/ea

Key Features

Dishwasher Safe
Yes
Blade Type
Straight
NSF Certified
Yes
Handle Material
Polypropylene
Handle
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32207-204
Zoro #
G5103231
UPC #
035886307523
Country of Origin
Spain

Dimensions

Length
8 in

Details

Item
Knife
Dishwasher Safe
Yes
Blade Type
Straight
NSF Certified
Yes
Handle Material
Polypropylene
Handle
Polypropylene
Handle Color
Black
Blade Material
High Carbon Stainless Steel
Type
Chef's Butcher Knife
Finger Guard
Yes
Knife Type
Butcher Knife
Number of Implements
1
Finger Guard Included
Yes
Metal Detectable
No
Forged/Stamped
Stamped
Edge Style
Fine Edge

Description

Knife, Edge Style Fine Edge, FDA Compliant No, Forged/Stamped Stamped, Knife Type Butcher Knife, Blade Material Stainless Steel, Dishwasher Safe Yes, Handle Color Black, Blade Type Straight, Overall Length 13 1/4 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 7 7/8 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.