Knife, Slicer, 10" L, Black Handle
Mfr # 33110-251
Zoro # G4833740
product price: $42.26
/eaKey Features
Blade Type
Hollow Edge
NSF Certified
Yes
Handle Material
Polypropylene
Finger Guard
Yes
Type
Slicer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33110-251
Zoro #
G4833740
UPC #
035886296100
Country of Origin
Spain
Dimensions
Length
10 in
Details
Item
Knife
Blade Type
Hollow Edge
NSF Certified
Yes
Handle Material
Polypropylene
Finger Guard
Yes
Type
Slicer
Handle
Polypropylene
Handle Color
Black
Blade Material
High Carbon Stainless Steel
Finger Guard Included
Yes
Knife Type
Slicer
Metal Detectable
No
Number of Implements
1
Description
Knife, FDA Compliant No, Knife Type Slicer, Blade Material Stainless Steel, Dishwasher Safe No, Handle Color Black, Blade Type Hollow Edge, Overall Length 10 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 10 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.