Knife, Slicer, 14" L, Black Handle
Mfr # 33110-361
Zoro # G4775333
product price: $51.89
/eaSold in multiples of 3 for $155.67
Key Features
Blade Type
Hollow Edge
NSF Certified
Yes
Handle Material
Polypropylene
Finger Guard
Yes
Handle
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33110-361
Zoro #
G4775333
UPC #
035886284893
Country of Origin
Spain
Dimensions
Length
14 in
Details
Item
Knife
Blade Type
Hollow Edge
NSF Certified
Yes
Handle Material
Polypropylene
Finger Guard
Yes
Handle
Polypropylene
Handle Color
Black
Blade Material
High Carbon Stainless Steel
Type
Slicer
Finger Guard Included
Yes
Metal Detectable
No
Knife Type
Slicer
Number of Implements
1
Description
Knife, FDA Compliant No, Knife Type Slicer, Blade Material Stainless Steel, Dishwasher Safe No, Handle Color Black, Blade Type Hollow Edge, Overall Length 14 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 14 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.