Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parma Plus 11-inch Aluminum Nonstick Wok with Lid

  • Mfr # 1029761

  • Zoro # G722730091


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Overall Depth (In.)
4.1 in
Material
Aluminum, Nonstick
Color
Grey
Overall Length (In.)
17.8 in
Overall Width (In.)
11.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1029761
Zoro #
G722730091
UPC #
035886680404
Country of Origin
Italy

Dimensions

Overall Depth (In.)
4.1 in
Overall Length (In.)
17.8 in
Overall Width (In.)
11.6 in

Details

Material
Aluminum, Nonstick
Color
Grey

Description

Thoughtfully-designed, Italian-made cookware for the home chef.Say Ciao! to Italian-made cookware that brings simplicity to the kitchen. Parma Plus premium nonstick cookware is the ultimate choice for the home chef and delivers low_x0002_effort, high-performance cookware to your daily routine. With a lightweight, quick_x0002_heating construction and an ultra-durable nonstick coating, Parma Plus offers superior performance for effortless weeknight meals.Parma Plus GRANITIUM nonstick coating is infused with revolutionary speckles that ensure quick release and easy clean up. The ceramic-infused coating boasts unsurpassed scratch resistance, making it safe to use with metal utensils.Thanks to the stay-cool, soft-grip handle and hanging loop, you can easily store your cookware. Parma Plus is compatible with gas, electric, ceramic, and halogen stovetops, and is oven safe to 300 DegF. ZWILLING Parma Plus is also dishwasher safe, making this easy-to-use cookware a pleasure to cook with.Awarded by the International Organization for Standardization as an environmentally certified company in the cookware industry, ZWILLING Made in Italy is committed to reducing the environmental impact in each stage of the product life cycle. Parma Plus cookware is produced with a reduction in CO2 emissions thanks to energy-saving initiatives like solar power, LED lighting, and thermal energy recovery. Fast heating, extremely pure aluminum body for superior browning and even heat distribution. Ceramic-infused GRANITIUM nonstick coating for easy release and fast cleanup. Scratch resistant- safe to use with metal utensils. Comfortable, soft-grip, stay-cool handle with hanging loop. Tempered glass lid locks in moisture. Flared rim for clean, drip-free pouring. Compatible with gas, electric, ceramic, and halogen stovetops. Oven safe up to 300 DegF/150 DegC, Made in Italy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.