
Parma Plus 12-inch Aluminum Nonstick Fry Pan
Mfr # 1029763
Zoro # G922729826
product price: $67.49
/eaKey Features
Material
Aluminum, Nonstick
Overall Width (In.)
12.5 in
Overall Depth (In.)
4 in
Overall Length (In.)
19.5 in
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1029763
Zoro #
G922729826
UPC #
035886680466
Country of Origin
Italy
Dimensions
Overall Width (In.)
12.5 in
Overall Depth (In.)
4 in
Overall Length (In.)
19.5 in
Details
Material
Aluminum, Nonstick
Color
Grey
Description
Thoughtfully-designed, Italian-made cookware for the home chef.Say Ciao! to Italian-made cookware that brings simplicity to the kitchen. Parma Plus premium nonstick cookware is the ultimate choice for the home chef and delivers low_x0002_effort, high-performance cookware to your daily routine. With a lightweight, quick_x0002_heating construction and an ultra-durable nonstick coating, Parma Plus offers superior performance for effortless weeknight meals.Parma Plus GRANITIUM nonstick coating is infused with revolutionary speckles that ensure quick release and easy clean up. The ceramic-infused coating boasts unsurpassed scratch resistance, making it safe to use with metal utensils.Thanks to the stay-cool, soft-grip handle and hanging loop, you can easily store your cookware. Parma Plus is compatible with gas, electric, ceramic, and halogen stovetops, and is oven safe to 300 DegF. ZWILLING Parma Plus is also dishwasher safe, making this easy-to-use cookware a pleasure to cook with.Awarded by the International Organization for Standardization as an environmentally certified company in the cookware industry, ZWILLING Made in Italy is committed to reducing the environmental impact in each stage of the product life cycle. Parma Plus cookware is produced with a reduction in CO2 emissions thanks to energy-saving initiatives like solar power, LED lighting, and thermal energy recovery. Fast heating, extremely pure aluminum body for superior browning and even heat distribution. Ceramic-infused GRANITIUM nonstick coating for easy release and fast cleanup. Scratch resistant- safe to use with metal utensils. Comfortable, soft-grip, stay-cool handle with hanging loop. Flared rim for clean, drip-free pouring. Compatible with gas, electric, ceramic, and halogen stovetops. Oven safe up to 300 DegF/150 DegC. Made in Italy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.