Zoro Homepage

Predicat 25.3 oz Decanter

  • Mfr # 1018824

  • Zoro # G522730062


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Depth
7 in
Material
Crystal
Length
10 in
Color
Clear
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1018824
Zoro #
G522730062
UPC #
035886368791
Country of Origin
Hungary

Dimensions

Depth
7 in
Length
10 in
Width
7 in

Details

Material
Crystal
Color
Clear

Description

ZWILLING J.A. Henckels is recognized worldwide for products of high quality and distinctive design. The Predicat collection, produced in Hungary, includes high quality crystal wine and beverage glasses. Each glass with its brilliant sparkling clarity is produced from a special formulation for long lasting durability. These glasses are resistant to chipping, scratching and breaking. 25.3 fl. oz. High quality crystal for enhanced durability and strength. Resistant to chipping, scratching and breaking. Beautiful aesthetics and superior functionality. Dishwasher safe. Made in Hungary.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.