
Predicat 6-pc Beverage Glass Set
Mfr # 1018823
Zoro # G522729851
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
3 in
Material
Crystal
Overall Length
1 in
Overall Width
3.15 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1018823
Zoro #
G522729851
UPC #
035886368784
Country of Origin
Germany
Dimensions
Overall Depth
3 in
Overall Length
1 in
Overall Width
3.15 in
Details
Material
Crystal
Color
Clear
Description
ZWILLING J.A. Henckels is recognized worldwide for products of high quality and distinctive design. The Predicat collection, produced in Germany, includes high quality crystal wine and beverage glasses. Each glass with its brilliant sparkling clarity is produced from a special formulation for long lasting durability. These glasses are resistant to chipping, scratching and breaking. 19.1 fl. oz. High quality crystal for enhanced durability and strength. Resistant to chipping, scratching and breaking. Beautiful aesthetics and superior functionality. Dishwasher safe. Made in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.