
Predicat 6-pc Bordeaux Grand Glass Set
Mfr # 1018816
Zoro # G922729703
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1 in
Color
Clear
Overall Depth
1 in
Overall Width
4 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1018816
Zoro #
G922729703
UPC #
035886368838
Country of Origin
Germany
Dimensions
Overall Length
1 in
Overall Depth
1 in
Overall Width
4 in
Details
Color
Clear
Material
Glass
Description
ZWILLING J.A. Henckels is recognized worldwide for products of high quality and distinctive design. The Predicat collection, produced in Germany, includes high quality crystal wine and beverage glasses. Each glass with its brilliant sparkling clarity is produced from a special formulation for long lasting durability. These glasses are resistant to chipping, scratching and breaking. 21.1 fl. oz. High quality crystal for enhanced durability and strength. Resistant to chipping, scratching and breaking. Beautiful aesthetics and superior functionality. Dishwasher safe. Made in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.