Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Predicat 6-pc Water Glass Set

  • Mfr # 1018821

  • Zoro # G022730111


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Overall Length
13 in
Overall Width
10 in
Color
Clear
Material
Crystal
Overall Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1018821
Zoro #
G022730111
UPC #
035886368777
Country of Origin
Germany

Dimensions

Overall Length
13 in
Overall Width
10 in
Overall Depth
12 in

Details

Color
Clear
Material
Crystal

Description

ZWILLING J.A. Henckels is recognized worldwide for products of high quality and distinctive design. The Predicat collection, produced in Germany, includes high quality crystal wine and beverage glasses. Each glass with its brilliant sparkling clarity is produced from a special formulation for long lasting durability. These glasses are resistant to chipping, scratching and breaking. 10.8 fl. oz. High quality crystal for enhanced durability and strength. Resistant to chipping, scratching and breaking. Beautiful aesthetics and superior functionality. Dishwasher safe. Made in Germany.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.