Pure 11-inch Stainless Steel Fry Pan, Grey

  • Mfr # 1028850

  • Zoro # G822729889


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
14 in
Overall Depth (In.)
9 in
Material
Tri-ply stainless-steel
Color
Grey
Overall Length (In.)
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1028850
Zoro #
G822729889
UPC #
035886676339
Country of Origin
China

Dimensions

Overall Width (In.)
14 in
Overall Depth (In.)
9 in
Overall Length (In.)
19.5 in

Details

Material
Tri-ply stainless-steel
Color
Grey

Description

Infuse color into your kitchen with ZWILLING Pure Stainless-Steel cookware. Designed to inspire creativity in the kitchen, ZWILLING Pure features a retro-yet-modern design with an eye-catching exterior coating that is crafted from scratch-resistant ceramic.This 11-inch stainless-steel fry pan is perfect for browning chicken, stir-frying veggies, and cooking one-pan meals on the stovetop and in the oven.Crafted with user-friendly features like comfort-grip handles and easy-clean surfaces, Pure’s chic aesthetics seamlessly harmonize with expert German engineering. Enjoy quick heating and hot-spot free cooking thanks to the tri-ply stainless steel construction and thick aluminum core. Corrosion-resistant and supremely durable, the 18/10 steel interior provides unparalleled heat performance.ZWILLING Pure is ergonomically designed with silicone-padded, securely welded handles for easy transport from stovetop to oven to table. Dishwasher safe, ZWILLING Pure is simple to clean, making this easy-to-use cookware a pleasure to cook with. Durable, exterior ceramic coating. Tri-ply stainless-steel construction from rim to rim . 18/10 stainless-steel interior will not discolor or corrode. Thick aluminum core for exceptional heating. Comfort-grip handles with silicone padding. Easy to clean, no-rivet handles are securely welded. Compatible with all stovetops, including induction; Oven safe up to 350 DegF. Dishwasher safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.