Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pure 6-pc Stainless Steel Cookware Set, Green

  • Mfr # 1030794

  • Zoro # G922730105


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Material
Tri-ply stainless-steel
Includes
1.6-QT Saucepan w/ Lid, 3-QT Stew Pot w/ Lid, 6-QT Dutch Oven w/ Lid
Overall Length (In.)
16 in
Overall Width (In.)
11.5 in
Overall Depth (In.)
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030794
Zoro #
G922730105
UPC #
035886685119
Country of Origin
China

Dimensions

Overall Length (In.)
16 in
Overall Width (In.)
11.5 in
Overall Depth (In.)
19.5 in

Details

Material
Tri-ply stainless-steel
Includes
1.6-QT Saucepan w/ Lid, 3-QT Stew Pot w/ Lid, 6-QT Dutch Oven w/ Lid
Color
Green

Description

Infuse color into your kitchen with ZWILLING Pure Stainless-Steel cookware. Designed to inspire creativity in the kitchen, ZWILLING Pure features a retro-yet-modern design with an eye-catching exterior coating that is crafted from scratch-resistant ceramic.This 6-Piece Set features 3 pots sized for every task. Stir up rich gravies or a thick marinade for your ribs, and melt butter and steam rice in the 1.6-quart saucepan that is perfect for small jobs. Simmer your favorite French onion soup, creamy chowder, or hearty bisque in the 3-quart stew pot, and braise one-pot meals in the 6-quart Dutch oven. The contemporary, stainless-steel lid locks in moisture and delivers energy-efficient insulation.Crafted with user-friendly features like comfort-grip handles and easy-clean surfaces, Pure’s chic aesthetics seamlessly harmonize with expert German engineering. Enjoy quick heating and hot-spot free cooking thanks to the tri-ply stainless steel construction and thick aluminum core. Corrosion-resistant and supremely durable, the 18/10 steel interior provides unparalleled heat performance.ZWILLING Pure is ergonomically designed with silicone-padded, securely welded handles for easy transport from stovetop to oven to table. The pots feature interior measure markings so you can fill them with accuracy, and the flared rim lets you pour without spills. Dishwasher safe, ZWILLING Pure is simple to clean, making this easy-to-use cookware a pleasure to cook with. Set includes: 1.6-quart saucepan with lid, 3-quart stew pot w/ lid, 6-quart Dutch oven w/lid. Durable, exterior ceramic coating. Tri-ply stainless-steel construction from rim to rim, and 18/10 stainless-steel interior will not discolor or corrode. Thick aluminum core for exceptional heating. Comfort-grip handles with silicone padding, and contemporary stainless-steel lid design. Interior capacity markings for accurate measuring. Easy to clean, no-rivet handles are securely welded, and dishwasher safe. Compatible with all stovetops, including induction, and oven safe up to 350 DegF.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.