Zoro Homepage

Pure 8-pc Stainless Steel Cookware Set, Grey

  • Mfr # 1031051

  • Zoro # G922729949


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
11.5 in
Includes
9.5" Ivory Stainless Steel Fry Pan, 11" Ivory Stainless Steel Fry Pan, 1.6-QT Saucepan w/ Lid, 3-QT Stew Pot w/ Lid, 6-QT Dutch Oven w/ Lid
Overall Depth (In.)
19.5 in
Material
Tri-ply stainless-steel
Overall Length (In.)
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1031051
Zoro #
G922729949
UPC #
035886686666
Country of Origin
China

Dimensions

Overall Width (In.)
11.5 in
Overall Depth (In.)
19.5 in
Overall Length (In.)
16 in

Details

Includes
9.5" Ivory Stainless Steel Fry Pan, 11" Ivory Stainless Steel Fry Pan, 1.6-QT Saucepan w/ Lid, 3-QT Stew Pot w/ Lid, 6-QT Dutch Oven w/ Lid
Material
Tri-ply stainless-steel
Color
Grey

Description

Infuse color into your kitchen with ZWILLING Pure Stainless-Steel cookware. Designed to inspire creativity in the kitchen, ZWILLING Pure features a retro-yet-modern design with an eye-catching exterior coating that is crafted from scratch-resistant ceramic.This 8-Piece Set features all the cookware you need for everyday cooking. Fry eggs and sear steak in the 9.5- and 11-inch fry pans, braise or stew one-pot meals in the 6-quart Dutch oven, and make quick work of small jobs like melting butter in the 1.6-quart saucepan. The contemporary, stainless-steel lid locks in moisture and delivers energy-efficient insulation.Crafted with user-friendly features like comfort-grip handles and easy-clean surfaces, Pure’s chic aesthetics seamlessly harmonize with expert German engineering. Enjoy quick heating and hot-spot free cooking thanks to the tri-ply stainless steel construction and thick aluminum core. Corrosion-resistant and supremely durable, the 18/10 steel interior provides unparalleled heat performance.ZWILLING Pure is ergonomically designed with silicone-padded, securely welded handles for easy transport from stovetop to oven to table. The pots feature interior measure markings so you can fill them with accuracy, and the flared rim lets you pour without spills. Dishwasher safe, ZWILLING Pure is simple to clean, making this easy-to-use cookware a pleasure to cook with. Set includes: 9.5-inch stainless-steel fry pan, 11-inch stainless-steel fry pan, 1.6-quart saucepan with lid, 3-quart stew pot w/ lid, 6-quart Dutch oven w/lid. Tri-ply stainless-steel construction from rim to rim, and 18/10 stainless-steel interior will not discolor or corrode. Thick aluminum core for exceptional heating. Comfort-grip handles with silicone padding, and contemporary stainless-steel lid design. Interior capacity markings for accurate measuring. Easy to clean, no-rivet handles are securely welded, and dishwasher safe. Compatible with all stovetops, including induction, and oven safe up to 350 DegF.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.