
Pure 9.5-inch Stainless Steel Ceramic Nonstick Fry Pan, Ivory
Mfr # 1028815
Zoro # G322729822
product price: $83.15
/ea
Free Shipping & Returns
Key Features
Overall Length (In.)
18.25 in
Color
Ivory
Overall Depth (In.)
8.5 in
Overall Width (In.)
13 in
Material
Tri-ply stainless-steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1028815
Zoro #
G322729822
UPC #
035886676162
Country of Origin
China
Dimensions
Overall Length (In.)
18.25 in
Overall Depth (In.)
8.5 in
Overall Width (In.)
13 in
Details
Color
Ivory
Material
Tri-ply stainless-steel
Description
Infuse color into your kitchen with ZWILLING Pure ceramic nonstick fry pans. Designed to inspire creativity in the kitchen, ZWILLING Pure features a retro-yet-modern design with an eye-catching exterior coating that is crafted from scratch-resistant ceramic.The Ceraforce ceramic nonstick coating is a revolutionary coating designed with responsible materials and is made without the use of PFAS, PFOA, PTFE, lead, and cadmium. The innovative nonstick technology minimizes the need for cooking oil so you can create healthier meals. Create perfectly rolled omelets and flip flaky fish with ease thanks to the quick-release coating.Crafted with user-friendly features like comfort-grip handles and easy-clean surfaces, Pure’s chic aesthetics seamlessly harmonize with expert German engineering. Enjoy quick heating and hot-spot free cooking thanks to the tri-ply stainless steel construction and thick aluminum core.ZWILLING Pure is ergonomically designed with silicone-padded, securely welded handles for easy transport from stovetop to oven to table. Dishwasher safe, ZWILLING Pure is simple to clean, making this easy-to-use cookware a pleasure to cook with. Ceraforce Black ceramic nonstick coating made without the use of PFAS, PFOA, PTFE, lead, and cadmium. Durable, exterior ceramic coating. Tri-ply stainless-steel construction from rim to rim. Thick aluminum core for exceptional heating. Comfort-grip handles with silicone padding. Easy to clean, no-rivet handles are securely welded. Dishwasher safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.