Pure 9.5-inch Stainless Steel Ceramic Nonstick Fry Pan, Rose

  • Mfr # 1028884

  • Zoro # G422729968


product price:  $78.79
/ea
Free Shipping & Returns

Key Features

Material
Tri-ply stainless-steel
Overall Length (In.)
18.25 in
Overall Width (In.)
13 in
Color
Rose Gold
Overall Depth (In.)
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1028884
Zoro #
G422729968
UPC #
035886676544
Country of Origin
China

Dimensions

Overall Length (In.)
18.25 in
Overall Width (In.)
13 in
Overall Depth (In.)
8.5 in

Details

Material
Tri-ply stainless-steel
Color
Rose Gold

Description

Infuse color into your kitchen with ZWILLING Pure ceramic nonstick fry pans. Designed to inspire creativity in the kitchen, ZWILLING Pure features a retro-yet-modern design with an eye-catching exterior coating that is crafted from scratch-resistant ceramic.The Ceraforce ceramic nonstick coating is a revolutionary coating designed with responsible materials and is made without the use of PFAS, PFOA, PTFE, lead, and cadmium. The innovative nonstick technology minimizes the need for cooking oil so you can create healthier meals. Create perfectly rolled omelets and flip flaky fish with ease thanks to the quick-release coating.Crafted with user-friendly features like comfort-grip handles and easy-clean surfaces, Pure’s chic aesthetics seamlessly harmonize with expert German engineering. Enjoy quick heating and hot-spot free cooking thanks to the tri-ply stainless steel construction and thick aluminum core.ZWILLING Pure is ergonomically designed with silicone-padded, securely welded handles for easy transport from stovetop to oven to table. Dishwasher safe, ZWILLING Pure is simple to clean, making this easy-to-use cookware a pleasure to cook with. Ceraforce Black ceramic nonstick coating made without the use of PFAS, PFOA, PTFE, lead, and cadmium. Durable, exterior ceramic coating. Tri-ply stainless-steel construction from rim to rim. Thick aluminum core for exceptional heating. Comfort-grip handles with silicone padding. Easy to clean, no-rivet handles are securely welded. Dishwasher safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.