
Pure 9.5-inch Stainless Steel Fry Pan, Grey
Mfr # 1028833
Zoro # G022730128
product price: $78.79
/ea
Free Shipping & Returns
Key Features
Overall Depth (In.)
8.5 in
Overall Width (In.)
13 in
Material
Tri-ply stainless-steel
Overall Length (In.)
18.25 in
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1028833
Zoro #
G022730128
UPC #
035886676278
Country of Origin
China
Dimensions
Overall Depth (In.)
8.5 in
Overall Width (In.)
13 in
Overall Length (In.)
18.25 in
Details
Material
Tri-ply stainless-steel
Color
Grey
Description
Infuse color into your kitchen with ZWILLING Pure Stainless-Steel cookware. Designed to inspire creativity in the kitchen, ZWILLING Pure features a retro-yet-modern design with an eye-catching exterior coating that is crafted from scratch-resistant ceramic.This 9.5-inch stainless-steel fry pan is perfect for achieving the perfect sear on a steak, stir-frying veggies, and prepping ingredients on the stovetop and in the oven.Crafted with user-friendly features like comfort-grip handles and easy-clean surfaces, Pure’s chic aesthetics seamlessly harmonize with expert German engineering. Enjoy quick heating and hot-spot free cooking thanks to the tri-ply stainless steel construction and thick aluminum core. Corrosion-resistant and supremely durable, the 18/10 steel interior provides unparalleled heat performance.ZWILLING Pure is ergonomically designed with silicone-padded, securely welded handles for easy transport from stovetop to oven to table. Dishwasher safe, ZWILLING Pure is simple to clean, making this easy-to-use cookware a pleasure to cook with. Durable, exterior ceramic coating. Tri-ply stainless-steel construction from rim to rim . 18/10 stainless-steel interior will not discolor or corrode. Thick aluminum core for exceptional heating. Comfort-grip handles with silicone padding. Easy to clean, no-rivet handles are securely welded. Compatible with all stovetops, including induction; Oven safe up to 350 DegF. Dishwasher safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.