
Sommelier 18/10 Stainless Steel Drop Ring
Mfr # 1003078
Zoro # G722729774
product price: $39.99
/eaKey Features
Width
3.5 in
Color
Stainless Steel
Length
5.5 in
Depth
1.75 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1003078
Zoro #
G722729774
UPC #
035886311612
Country of Origin
China
Dimensions
Width
3.5 in
Length
5.5 in
Depth
1.75 in
Details
Color
Stainless Steel
Material
Stainless Steel
Description
Enjoy a good bottle of wine with elegance and grace while keeping your table clean with this ZWILLING Sommelier wine drip collar. This accessory from ZWILLING makes sure that no droplets of wine run down the side of the bottle after pouring. This 5 in x 3 in x 1.7 in collar consists of two parts held together by a magnetic closure, concealing a piece of washable felt which absorbs the wine droplets. Make an impression with the ZWILLING wine drip collar. Elegant design. ZWILLING magnet system enables easy attachment to the bottleneck. Washable felt on the inside. Collects drops of wine that run down the bottleneck after pouring.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.