Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sommelier 3-pc Wine Vacuum Pump and Stopper Set

  • Mfr # 1003079

  • Zoro # G322729730


product price: $51.85
/ea

Key Features

Depth
2.125 in
Material
Stainless Steel
Color
Stainless Steel
Width
4.75 in
Length
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003079
Zoro #
G322729730
UPC #
035886311629
Country of Origin
China

Dimensions

Depth
2.125 in
Width
4.75 in
Length
7.75 in

Details

Material
Stainless Steel
Color
Stainless Steel

Description

The Wine Vacuum pump removes the oxygen from the opened bottle ensuring that optimum flavor is kept. Includes two rubber stoppers with a built in indicator valve for ease in operation. The Wine Vacuum pump removes the oxygen from the opened bottle ensuring that optimum flavor is kept. Includes two rubber stoppers with a built in indicator valve for ease in operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.