Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sommelier 4-pc Wine Tool Set

  • Mfr # 1003081

  • Zoro # G622730078


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Length
8.5 in
Width
7.75 in
Includes
Corkscrew; 39500-050 Decanter; Wine Aerator; Pourer & Stopper Drop Ring and 39500-047 Foil Cutter
Color
Stainless Steel
Material
18/10 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003081
Zoro #
G622730078
UPC #
035886311643
Country of Origin
China

Dimensions

Length
8.5 in
Width
7.75 in
Depth
2.13 in

Details

Includes
Corkscrew; 39500-050 Decanter; Wine Aerator; Pourer & Stopper Drop Ring and 39500-047 Foil Cutter
Color
Stainless Steel
Material
18/10 Stainless Steel

Description

The four piece Sommelier Set includes a Corkscrew, Decanter, Drop Ring and Foil Cutter presented in an elegant gift box. The Corkscrew features a robust hardened spiral with a high quality non-stick coating . The rungs on the inner housing of the shaft ensure a perfect fit to all bottle neck sizes. The Decanter has a unique integrated spiral system which aerates the wine while pouring. The nuances of flavor are optimized as the wine is poured into the glass. Also includes a stopper feature for convenient storage. The Drop Ring features magnetic rings ensure perfect fit to any bottle neck. Washable black felt catches any drops of wine. The Foil Cutter features a flexible hinge suitable for any bottle neck. Four sharp cutting rings remove foil from bottle easily with only one turn of the cutter. Consists of: Corkscrew, Decanter, Drop Ring, and Foil Cutter. Elegant design. Elegant set consisting of foil cutter, corkscrew, decanter and drop ring. Comes in a premium gift box.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.