Zoro Homepage

Sommelier All-in-One Wine Aerator, Pourer and Stopper

  • Mfr # 1003077

  • Zoro # G422729746


product price: $49.99
/ea

Key Features

Width
3.5 in
Depth
1.9 in
Color
Stainless Steel
Material
Stainless Steel
Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003077
Zoro #
G422729746
UPC #
035886311605
Country of Origin
China

Dimensions

Width
3.5 in
Depth
1.9 in
Length
5.5 in

Details

Color
Stainless Steel
Material
Stainless Steel

Description

The Decanter has a unique integrated spiral system which aerates the wine while pouring. The nuances of flavor are optimized as the wine is poured into the glass. Also includes a stopper feature for convenient storage. The Decanter has a unique integrated spiral system which aerates the wine while pouring. The nuances of flavor are optimized as the wine is poured into the glass. Also includes a stopper feature for convenient storage.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.