Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sommelier Classic Waiter's Corkscrew with Micarta Handle

  • Mfr # 1003080

  • Zoro # G922729673


product price: $53.99
/ea

Key Features

Width
3.5 in
Color
Stainless Steel
Length
6.13 in
Material
Stainless Steel
Depth
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003080
Zoro #
G922729673
UPC #
035886311636
Country of Origin
China

Dimensions

Width
3.5 in
Length
6.13 in
Depth
1.25 in

Details

Color
Stainless Steel
Material
Stainless Steel

Description

The Classic waiter's knife features a compact design with 3-in-1 function: Corkscrew, foil cutter and bottle cap opener. The handle is constructed of timelessly beautiful Micarta a combination of linen and resin which has the appearance of a black wood grained finish. The corkscrew spindle is hardened and forged for long lasting sharpness with a high quality non stick coating for ease of cork insertion. The two step lifter system includes a flexible hinge and opens even the most difficult corked wine bottle easily and quickly. 3-in-1 function: Corkscrew, foil cutter and bottle cap opener. Micarta handle. The corkscrew spindle is hardened and forged for long lasting sharpness. Non stick coating for ease of cork insertion. The two step lifter system.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.