Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sommelier Double Lever Corkscrew

  • Mfr # 1003121

  • Zoro # G422729739


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Length
9 in
Color
Stainless steel
Depth
1.63 in
Material
Stainless Steel
Width
3.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003121
Zoro #
G422729739
UPC #
035886261573
Country of Origin
Germany

Dimensions

Length
9 in
Depth
1.63 in
Width
3.125 in

Details

Color
Stainless steel
Material
Stainless Steel

Description

The double-lever corkscrew stylishly opens a good bottle of wine. All you have to do is put the bottom of the corkscrew on the bottle and then turn the handle. You can then remove the cork out of the bottle by pushing on the corkscrew’s handy lifting arms. This tool’s excellent quality will win over any wine-lover. It is plated with nickel so that it doesn’t rust, making it not only look good but also very hygienic. You can use the double-lever corkscrew from ZWILLING to open your wine bottle in style. Nickel-plated. For opening bottles easily. With sharpened spindle and central tip.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.