
Sommelier Stainless Steel Corkscrew
Mfr # 1003075
Zoro # G622729720
product price: $75.99
/ea
Free Shipping & Returns
Key Features
Depth
2 in
Width
4.75 in
Material
Stainless Steel
Length
7.75 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1003075
Zoro #
G622729720
UPC #
035886311582
Country of Origin
China
Dimensions
Depth
2 in
Width
4.75 in
Length
7.75 in
Details
Material
Stainless Steel
Color
Stainless Steel
Description
The corkscrew from the ZWILLING Sommelier series makes opening a bottle of wine a really pleasurable event. Wine connoisseurs will appreciate its sophisticated design, high-quality workmanship and attractive packaging. Opening a bottle of wine simply could not be easier with the corkscrew measuring 7.7 x 4.8 x 2 in. Screw it effortlessly into the cork thanks to the non-stick coating on the spindle and use the graduation on the inside to place it on the neck of the bottle. Remove even the most tightly-fitting corks with ease with this ZWILLING corkscrew. Elegant design. 18/10 stainless steel. Ergonomic shape is comfortable to hold for easy of use. Fits every bottleneck thanks to rungs on the inner housing. Spindle with high-quality non-stick coating.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.