Zoro Homepage

Sommelier Stainless Steel Foil Cutter

  • Mfr # 1003074

  • Zoro # G922729741


product price: $32.99
/ea

Key Features

Material
18/10 Stainless Steel
Length
5.5 in
Width
3.5 in
Color
Stainless Steel
Depth
1.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003074
Zoro #
G922729741
UPC #
035886311575
Country of Origin
China

Dimensions

Length
5.5 in
Width
3.5 in
Depth
1.85 in

Details

Material
18/10 Stainless Steel
Color
Stainless Steel

Description

To enjoy a good bottle of wine, you need to remove the protective foil first. This ZWILLING Sommelier foil cutter makes it easy. The 7.5 in x 3 in x 1.7 in foil cutter can simply be clipped onto the side of the bottle, revealing the four rollers stored inside. These rollers are placed around the foil, which is then removed with just a twist of the bottle. 18/10 stainless steel. Four sharp cutting rings. Removes wine sleeves in one turn.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.