
Sommelier Stainless Steel Waiter's Corkscrew
Mfr # 1003076
Zoro # G322729785
product price: $53.99
/eaKey Features
Length
6.13 in
Color
Stainless Steel
Width
3.5 in
Depth
1.25 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1003076
Zoro #
G322729785
UPC #
035886311599
Country of Origin
China
Dimensions
Length
6.13 in
Width
3.5 in
Depth
1.25 in
Details
Color
Stainless Steel
Material
Stainless Steel
Description
Featuring a beautiful Micarta handle, the Classic Waiter's Corkscrew has a compact 3-in-1 design that includes a corkscrew, foil cutter and bottle-cap opener. For ease of cork insertion, the corkscrew spindle is hardened and forged for long lasting sharpness with a high-quality nonstick coating. The two-step lifter system opens even the most difficult corked wine bottle easily and quickly. The Stainless Steel waiter's knife is constructed of high quality 18/10stainless steel. Compact and ergonomic design with three key features: Corkscrew, foil cutter and bottle cap opener. Corkscrew spindle is hardened and forged for long lasting sharpness and non stick coated for ease of cork insertion. The two step lifter system opens even the most difficult cork easily and quickly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.