
Sommelier Stainless Steel Wine Bottle Cooler
Mfr # 1002660
Zoro # G522729776
product price: $60.99
/eaKey Features
Material
18/10 Stainless Steel
Length
4.8 in
Width
4.8 in
Depth
7.8 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1002660
Zoro #
G522729776
UPC #
035886328191
Country of Origin
China
Dimensions
Length
4.8 in
Width
4.8 in
Depth
7.8 in
Details
Material
18/10 Stainless Steel
Color
Stainless Steel
Description
Double walled design keeps the pre-chilled wine the right temperature for hours.. No additional ice or cold water needed.. Accommodates all 750ml bottle sizes including Champagne.. 18/10 Brushed stainless steel makes an elegant statement on the table. Double walled design keeps the pre-chilled wine the right temperature for hours.. No additional ice or cold water needed.. Accommodates all 750ml bottle sizes including Champagne.. 18/10 Brushed stainless steel makes an elegant statement on the table.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.