
Sorrento 2-pc Beverage Glass Set
Mfr # 1019460
Zoro # G322730088
product price: $49.99
/eaKey Features
Overall Depth
6.6 in
Overall Length
17.1 in
Overall Width
8.7 in
Color
Clear
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1019460
Zoro #
G322730088
UPC #
035886368005
Country of Origin
China
Dimensions
Overall Depth
6.6 in
Overall Length
17.1 in
Overall Width
8.7 in
Details
Color
Clear
Material
Glass
Description
Serve with style and substance in ZWILLING Sorrento Double Wall Glassware. Created by the renowned Italian designer Matteo Thun, this distinctive glassware offers a visually impressive way to present your favorite dish or beverage.The double wall glasses and bowls maintain the perfect hot and cold temperatures. Comfortably cup your steaming coffee or tea without worrying the glass is too hot. The beverage glass keeps drinks chilled for refreshing iced tea and lemonade. In the bowls, cheesy artichoke dip stays warm while ice cream keeps cool. Durable yet lightweight, the ZWILLING Sorrento series is great for dining outdoors or eating in. Constructed from high quality, sturdy borosilicate glass and mouth-blown by skilled artisans, these exceptional glasses and bowls provide everyday durability with style. Glasses are ideal for both hot and cold beverages. Glass maintains perfect temperature. Keeps food and drinks hot while remaining cool to the touch. Cold drinks stay cool for a long time. Time-tested German engineering meets Italian design. Each glass delivers the flawless function and exceptional beauty for which ZWILLING is known. Mouth-blown by skilled artisans. Constructed of high quality, durable borosilicate glass. Microwave, dishwasher and freezer safe.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.