Zoro Homepage

Sorrento 2-pc Double-Wall Glass Bowl Set

  • Mfr # 1019457

  • Zoro # G922729772


product price: $52.39
/ea

Key Features

Material
Glass
Color
Clear
Overall Depth (In.)
6 in
Overall Length
12 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1019457
Zoro #
G922729772
UPC #
035886365585
Country of Origin
China

Dimensions

Overall Depth (In.)
6 in
Overall Length
12 in
Overall Width
12 in

Details

Material
Glass
Color
Clear

Description

ZWILLING Sorrento Double Wall Glassware was created by the renowned Italian designer Matteo Thun. Each piece has perfect functionality - whether enjoying a dessert or an elegant soup, Sorrento enhances the experience by maintaining the ideal temperature. The distinctive aesthetics offer a visually impressive way to serve your favorite foods. Package of two 9.4 oz. (280 ml) bowls. Set of two 9.4 oz. (280 ml) bowls. Keeps contents hot while remaining cool to the touch. Food stays cold longer with no condensation. High quality borosilicate glass. Microwave and dishwasher safe. Mouth blown by skilled artisans.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.