Zoro Homepage

Sorrento 2-pc Double-Wall Latte Glass Setand, Smoke Grey

  • Mfr # 1010856

  • Zoro # G822730069


product price: $53.99
/ea

Key Features

Overall Length
7.9 in
Overall Width
4.1 in
Material
Glass
Color
Smoke Grey
Overall Depth
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010856
Zoro #
G822730069
UPC #
035886644239
Country of Origin
China

Dimensions

Overall Length
7.9 in
Overall Width
4.1 in
Overall Depth
5.9 in

Details

Material
Glass
Color
Smoke Grey

Description

ZWILLING Glassware offers all the quality, innovation, and style you’ve come to expect from ZWILLING products since 1731. And these elegant, smoke grey double wall latte glasses are no exception. Features two 11.8-ounce latte glasses.ZWILLING Sorrento Plus Double Wall Glassware marries time-tested German engineering with flawless design. Each carefully crafted piece offers superior function, exceptional beauty, and long-lasting durability. Thanks to the double wall design, beverages will remain the ideal temperature, even while the glass remains cool to the touch. Smoke grey glass adds a touch of elegance. Keeps hot drinks hot while remaining cool to the touch. Cool drinks remain cold for a long time. Double wall glass is mouth blown by skilled artisans. Constructed of high quality, durable borosilicate glass. Time-tested German engineering meets Italian design. Microwave, dishwasher, and freezer safe.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.