Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorrento 2-pc Double-Wall Stemless White Wine Glass Set

  • Mfr # 1008606

  • Zoro # G022729740


product price: $35.99
/ea

Key Features

Overall Width
3.6 in
Color
Clear
Material
Glass
Overall Length
3.6 in
Overall Depth
4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1008606
Zoro #
G022729740
UPC #
035886394233
Country of Origin
China

Dimensions

Overall Width
3.6 in
Overall Length
3.6 in
Overall Depth
4.8 in

Details

Color
Clear
Material
Glass

Description

Serve up your drinks with style and substance in ZWILLING Sorrento Bar glassware. Created by the renowned Italian designer Matteo Thun, this distinctive glassware offers a visually impressive way to serve your favorite beverage.Each glass has been designed to ensure the optimal temperature of your drink of choice. Sorrento Bar glassware maintains their drink's ideal temperature.Constructed from high quality, sturdy borosilicate glass, the double wall glasses are exceptionally durable. They are dishwasher safe, lightweight, and break-resistant, making them perfect for outdoor dining, dinner parties, and everyday use.Mouth-blown by skilled artisans, every glass in this chic collection is unique. Equally practical and polished, the Sorrento Bar collection is bound to become your go-to glassware for alcoholic (and all) beverages.10 fl. oz. Set of two. Time-tested German engineering meets Italian design. Each glass delivers the flawless function and exceptional beauty for which ZWILLING is known. Cold drinks remain cool for a long time. Mouth blown by skilled artisans. Constructed of high quality, durable borosilicate glass. Dishwasher and freezer safe. 10 fl. oz. Set of two.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.