Sorrento 2-pc Double-Wall Tumbler Glass Setand, Smoke Grey

  • Mfr # 1022194

  • Zoro # G522730116


product price:  $48.45
/ea

Key Features

Overall Width
4.3 in
Material
Glass
Color
Smoke Grey
Overall Depth
4.4 in
Overall Length
8.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1022194
Zoro #
G522730116
UPC #
035886653590
Country of Origin
China

Dimensions

Overall Width
4.3 in
Overall Depth
4.4 in
Overall Length
8.3 in

Details

Material
Glass
Color
Smoke Grey

Description

Stylish, colored tumbler glasses in Smoke Grey and Amber. Serve up your favorite beverages in style with the Sorrento Double Wall Tumbler Glasses in two contemporary colors. Enjoy whiskey on the rocks, refreshing iced tea, or your favorite mocktail in the rich shades of Amber and Smoke Grey. And freeze your glass be_x0002_forehand for a frosty cocktail in these freezer-safe tumbler glasses. Available in sets of 2, these 9-ounce, colored glasses are the perfect vessel for casual sipping or elegant dining. Created by the renowned Italian designer Matteo Thun, this distinctive glassware offers a visually impressive way to serve your favorite beverage. The innovative double-wall design maintains your beverage's ideal temperature, without messy condensation or need for a coaster. Constructed from high quality, sturdy borosilicate glass, the double wall glasses are exceptionally durable. Mouth-blown by skilled artisans, these tumblers enhance your beverage enjoyment with fine craftsmanship. Available in Amber and Smoke Grey colors. Set includes two 9-ounce glasses. Double wall maintains perfect temperature of beverages. Keeps hot drinks hot while remaining cool to touch and cold drinks stay cool for longer with no messy condensation. Constructed of high quality, durable borosilicate glass that is mouth blown by skilled artisans. Durable and lightweight, excellent for dining outdoors. Microwave, freezer, and dishwasher-safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.