
Sorrento 4-pc Double-Wall Glass Tea Cup Set
Mfr # 1027927
Zoro # G322729976
product price: $65.99
/eaKey Features
Overall Height
6 in
Overall Length
15 in
Material
Glass
Overall Width
10 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1027927
Zoro #
G322729976
UPC #
035886674052
Country of Origin
China
Dimensions
Overall Height
6 in
Overall Length
15 in
Overall Width
10 in
Details
Material
Glass
Color
Clear
Description
ZWILLING Sorrento Double Wall Glassware Line was created by the renowned Italian designer Matteo Thun. Each piece has perfect functionality - whether enjoying a coffee beverage such as a latte or special dessert, Sorrento enhances the experience by maintaining the ideal temperature. The distinctive aesthetics offer a visually impressive way to serve your favorite beverage or dessert. Package of four 8.1 oz. (240 ml) tea glasses. Includes four 8.1 oz. (240 ml) tea glasses. Keeps contents hot while remaining cool to the touch. Cold drinks stay cold longer with no condensation. High quality borosilicate glass. Microwave and dishwasher safe. Mouth blown by skilled artisans.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.