Zoro Homepage

Sorrento 8-pc Double-Wall Glass Latte Cup Set

  • Mfr # 1019466

  • Zoro # G622730092


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Overall Height
11.9 in
Color
Clear
Material
Glass
Overall Width
4.3 in
Overall Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1019466
Zoro #
G622730092
UPC #
035886368548
Country of Origin
China

Dimensions

Overall Height
11.9 in
Overall Width
4.3 in
Overall Length
9.5 in

Details

Color
Clear
Material
Glass

Description

ZWILLING Sorrento Double Wall Glassware was created by the renowned Italian designer Matteo Thun. Each pieces has perfect functionality - whether enjoying a coffee beverage such as a latte or a special dessert, Sorrento enhances the experience by maintaining the ideal temperature. The distinctive aesthetics of a visually impressive way to serve you favorite beverage or dessert. Package of eight 11.8 oz. (350 ml) latte glasses. Set of eight 11.8 oz. (350 ml) latte glasses. Keeps contents hot while remaining cool to the touch. Cold drinks stay cold longer with no condensation. High quality borosilicate glass. Microwave and dishwasher safe. Mouth blown by skilled artisans.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.