Zoro Homepage

Sorrento Double-Wall Coffee and Beverage 9-pc Glassware Set

  • Mfr # 1019478

  • Zoro # G222729779


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Includes
Includes 2 Coffee Glass Mug, 12 oz,/3.5" 2 Latte Glass 11.8oz/3.14" and 5 pc Spoon Straw set (22709-005)
Material
Glass
Length
10.3 in
Width
9.25 in
Depth
7.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1019478
Zoro #
G222729779
UPC #
035886543129
Country of Origin
China

Dimensions

Length
10.3 in
Width
9.25 in
Depth
7.28 in

Details

Includes
Includes 2 Coffee Glass Mug, 12 oz,/3.5" 2 Latte Glass 11.8oz/3.14" and 5 pc Spoon Straw set (22709-005)
Material
Glass
Color
Clear

Description

Sip and Stir Coffee and Other Beverages in StyleThis gorgeous 9-piece set includes 2 double wall latte glasses, 2 double wall glass coffee mugs, 4 spoons straws, and a spoon straw cleaning brush. The modern glasses and mugs maintain the toasty temperature of lattes, cappuccinos, and other hot beverages while remaining cool to the touch on the outside. You can also elegantly serve up hot toddies, mulled wine, or special desserts thanks to their chic translucence. And the tall latte glasses are ideal for icy beverages and cocktails. Your drink will stay colder while your hands remain comfortable at room temperature. Created by the renowned Italian designer Matteo Thun and mouth-blown by skilled artisans, the glasses and mugs are constructed from high quality, sturdy borosilicate glass for everyday durability.The spoon straws are durably made of 18/10 steel, are resistant to rust and corrosion, and won’t stain or bend. They are also dishwasher safe and easy to clean with the convenient cleaning brush included in the set. Eco-friendly designed and free from toxins found in everyday plastic straws, reusable straws are both good for you and good for the planet. These clever multi-function spoon straws are great for coffee drinks, smoothies, protein shakes, sundaes, milkshakes, and double as a drinking straw and stirrer for cocktails. Set includes two 11.8-ounce latte glasses, two 12-ounce coffee glass mugs, four spoon straws, and one spoon straw cleaning brush. Double wall maintains perfect temperature of beverages. Keeps hot drinks hot while remaining cool to touch and cold drinks stay cool for longer with no messy condensation. Constructed of high quality, durable borosilicate glass that is mouth blown by skilled artisans. Durable and lightweight, excellent for dining outdoors. Microwave, freezer, and dishwasher-safe. Eco-friendly alternative to plastics. 18/10 stainless steel.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.