Sorrento Double Wall French Press and Latte Glass

  • Mfr # 1014174

  • Zoro # G822729926


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Includes
27 oz. French Press and 2-pc 11.8 oz. Latte glass
Color
Clear
Length
9.5 in
Depth (In.)
10 in
Width (In.)
8.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1014174
Zoro #
G822729926
UPC #
035886533878
Country of Origin
China

Dimensions

Length
9.5 in
Depth (In.)
10 in
Width (In.)
8.1 in

Details

Includes
27 oz. French Press and 2-pc 11.8 oz. Latte glass
Color
Clear
Material
Glass

Description

Good mornings are guaranteed with the Sorrento Plus French Press. With its Italian-designed carafe and filter press engineered by ZWILLING J.A. Henckels in Germany, this French Press has a distinctive European design that delivers a delicious brew every time.The high quality double wall borosilicate glass construction keeps coffee hot from the first cup to the last while remaining cool to the touch. Mouth-blown by skilled artisans, this stylish and durable French Press lets you brew and serve right at the table.Unlike drip coffee makers, which have paper filters that absorb the coffee beans’ flavors and oils, this French press steeps the coffee for a complex, more flavorful brew. Fast and easy to use, you’ll be a fan after the first sip. Fast and easy use for hot or cold press coffee. Retains essential oils for a perfect complex brew. Time-tested German engineering meets. Italian design. Durable double wall borosilicate glass carafe handmade and mouth blown by skilled artisans. Heat-resistant double wall glass keeps coffee hot while remaining cool to the touch. 18/10 stainless steel knob, lid, and filter. Dishwasher safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.