Sorrento Double Wall Glass Snowflake Coffee Mugs, Set of 4, 12oz. Each

  • Mfr # 1019476

  • Zoro # G622729775


product price:  $79.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Width
5 in
Material
Glass
Depth
10.6 in
Length
10.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1019476
Zoro #
G622729775
UPC #
035886539863
Country of Origin
China

Dimensions

Width
5 in
Depth
10.6 in
Length
10.1 in

Details

Color
Clear
Material
Glass

Description

Add a little holiday magic to your favorite beverage.Welcome winter with ZWILLING Sorrento Plus Holiday Mugs. This set, created by the renowned Italian designer Matteo Thun, features 4 double wall mugs adorned with festive snowflakes. Whether you enjoy a warming coffee, a soothing tea, or a decadent hot chocolate, these mugs turn every beverage into a special holiday treat.Because they’re double wall, these mugs maintain the toasty temperature of all your winter beverages. You can also elegantly serve up hot toddies or mulled wine thanks to their chic translucence.Each mug is constructed from high quality, sturdy borosilicate glass for everyday durability. Mouth-blown by skilled artisans, these finely crafted mugs will enhance your enjoyment of all your winter beverages. Sturdy handles fit comfortably in your hands. Glass maintains perfect temperature. Keeps food and drinks hot while remaining cool to the touch. Cold drinks stay cool for a long time. Time-tested German engineering meets Italian design. Each mug delivers the flawless function and exceptional beauty for which ZWILLING is known. Mouth-blown by skilled artisans. Constructed of high quality, durable borosilicate glass. Microwave, dishwasher, and freezer safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.