
Sorrento Double-Wall Stemless White Wine Glasses with Waiters Corkscrew 3-pc Set
Mfr # 1027867
Zoro # G122729916
product price: $88.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
6 in
Overall Width
10 in
Overall Length
15 in
Includes
2-pc Stemless White Wine Glass Set 10oz., 296ml, Classic Waiter's Corkscrew, 18/10 Stainless Steel with Micarta Handle
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1027867
Zoro #
G122729916
UPC #
035886673772
Country of Origin
China
Dimensions
Overall Depth
6 in
Overall Width
10 in
Overall Length
15 in
Details
Includes
2-pc Stemless White Wine Glass Set 10oz., 296ml, Classic Waiter's Corkscrew, 18/10 Stainless Steel with Micarta Handle
Color
Clear
Material
Glass
Description
Serve up your drinks with style and substance in ZWILLING Sorrento Bar glassware. Created by the renowned Italian designer Matteo Thun, this distinctive glassware offers a visually impressive way to serve your favorite beverage.Each glass has been designed to ensure the optimal temperature of your drink of choice. Sorrento Bar glassware maintains their drink's ideal temperature.Constructed from high quality, sturdy borosilicate glass, the double wall glasses are exceptionally durable. They are dishwasher safe, lightweight, and break-resistant, making them perfect for outdoor dining, dinner parties, and everyday use.The Classic waiter's knife features a compact design with 3-in-1 function: Corkscrew, foil cutter and bottle cap opener. The handle is constructed of timelessly beautiful Micarta a combination of linen and resin which has the appearance of a black wood grained finish. The corkscrew spindle is hardened and forged for long lasting sharpness with a high quality non stick coating for ease of cork insertion. The two step lifter system includes a flexible hinge and opens even the most difficult corked wine bottle easily and quickly. Set Includes two 10 fl. Oz. double-wall wine glasses and a waiters corkscrew. 3-in-1 function: Corkscrew, foil cutter and bottle cap opener. Each glass delivers the flawless function and exceptional beauty for which ZWILLING is known. Cold drinks remain cool for a long time. Mouth blown by skilled artisans. Constructed of high quality, durable borosilicate glass. Wine glasses are dishwasher and freezer safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.