Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorrento Plus 2-pc Double-Wall Glass Cappuccino Mug Set

  • Mfr # 1019462

  • Zoro # G322729808


product price: $54.39
/ea

Key Features

Width
5.5 in
Color
Clear
Length
4.29 in
Material
Glass
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1019462
Zoro #
G322729808
UPC #
035886368029
Country of Origin
China

Dimensions

Width
5.5 in
Length
4.29 in
Depth
4 in

Details

Color
Clear
Material
Glass

Description

ZWILLING Sorrento Double Wall Glassware Line was created by the renowned Italian designer Matteo Thun. Each piece has perfect functionality - whether enjoying a coffee beverage such as a latte or special dessert, Sorrento enhances the experience by maintaining the ideal temperature. The distinctive aesthetics offer a visually impressive way to serve your favorite beverage or dessert. 15 fl. oz. Set of two 15 fl. oz. cappuccino mugs. Keeps contents hot while remaining cool to the touch. Cold drinks stay cold longer with no condensation. High quality borosilicate glass. Microwave and dishwasher safe. Mouth blown by skilled artisans.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.