
Sorrento Plus 2-pc Double-Wall Glass Coffee Mug Set, Clear
Mfr # 1019463
Zoro # G622729744
product price: $49.99
/eaKey Features
Material
Glass
Length
3.6 in
Depth
5.5 in
Color
Clear
Width
4.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1019463
Zoro #
G622729744
UPC #
035886368036
Country of Origin
China
Dimensions
Length
3.6 in
Depth
5.5 in
Width
4.5 in
Details
Material
Glass
Color
Clear
Description
This coffee mug set maintains the toasty temperature of coffee and other hot beverages while remaining cool to the touch on the outside. You can also elegantly serve up hot toddies, mulled wine, or special desserts thanks to their chic translucence.Created by the renowned Italian designer Matteo Thun, this distinctive glassware offers a visually impressive way to serve your favorite beverage. Each mug is constructed from high quality, sturdy borosilicate glass for everyday durability. Produced by skilled artisans, these glass coffee mugs enhance your beverage enjoyment with fine craftsmanship. Set of two 12-fluid ounce coffee mugs. Double wall maintains perfect temperature of beverages. Keeps hot drinks hot while remaining cool to touch and cold drinks stay cool for longer with no messy condensation. This coffee mug set of 2 is constructed of high quality, durable borosilicate glass that is mouth blown by skilled artisans. Durable and lightweight, excellent for dining outdoors. Sturdy handles fit comfortably in your hands. The glass coffee mugs are microwave, freezer, and dishwasher-safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.