Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorrento Plus 2-pc Double-Wall Glass Double Espresso Mug Set

  • Mfr # 1019458

  • Zoro # G222729663


product price: $33.99
/ea

Key Features

Material
Glass
Length
4.33 in
Color
Clear
Depth
3.94 in
Width
7.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1019458
Zoro #
G222729663
UPC #
035886367985
Country of Origin
China

Dimensions

Length
4.33 in
Depth
3.94 in
Width
7.68 in

Details

Material
Glass
Color
Clear

Description

These modern mugs maintain the toasty temperature of espresso and other hot beverages while remaining cool to the touch on the outside. You can also elegantly serve up hot toddies, mulled wine, or special desserts thanks to their chic translucence.Created by the renowned Italian designer Matteo Thun, this distinctive glassware offers a visually impressive way to serve your favorite beverage. Each mug is constructed from high quality, sturdy borosilicate glass for everyday durability. Mouth-blown by skilled artisans, these mugs enhance your beverage enjoyment with fine craftsmanship. Set of two 4.5-fluid ounce double espresso mugs. Double wall maintains perfect temperature of beverages. Keeps hot drinks hot while remaining cool to touch and cold drinks stay cool for longer with no messy condensation. Constructed of high quality, durable borosilicate glass that is mouth blown by skilled artisans. Durable and lightweight, excellent for dining outdoors. Sturdy handles fit comfortably in your hands. Microwave, freezer, and dishwasher-safe. Designed by Matteo Thun & Antonio Rodriguez.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.