
Sorrento Plus 2-pc Double-Wall Glass Espresso Mug Set
Mfr # 1019464
Zoro # G622729843
product price: $32.99
/eaKey Features
Depth
3.15 in
Material
Glass
Width
7.68 in
Length
3.86 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1019464
Zoro #
G622729843
UPC #
035886368043
Country of Origin
China
Dimensions
Depth
3.15 in
Width
7.68 in
Length
3.86 in
Details
Material
Glass
Color
Clear
Description
ZWILLING Sorrento Double Wall Glassware Line was created by the renowned Italian designer Matteo Thun. Each piece has perfect functionality - whether enjoying a coffee beverage such as a latte or special dessert, Sorrento enhances the experience by maintaining the ideal temperature. The distinctive aesthetics offer a visually impressive way to serve your favorite beverage or dessert. 2.7 fl. oz. Set of two 2.7 fl. oz. espresso mugs. Keeps contents hot while remaining cool to the touch. Cold drinks stay cold longer with no condensation. High quality borosilicate glass. Microwave and dishwasher safe. Mouth blown by skilled artisans.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.