
Sorrento Plus 2-pc Double-Wall Glass Latte Mug Set
Mfr # 1019461
Zoro # G122730080
product price: $54.39
/eaKey Features
Color
Clear
Length
3 in
Depth
6 in
Width
3 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1019461
Zoro #
G122730080
UPC #
035886368012
Country of Origin
China
Dimensions
Length
3 in
Depth
6 in
Width
3 in
Details
Color
Clear
Material
Glass
Description
These modern mugs maintain the toasty temperature of lattes and other hot beverages while remaining cool to the touch on the outside. You can also elegantly serve up hot toddies, mulled wine, or special desserts thanks to their chic translucence.Created by the renowned Italian designer Matteo Thun, this distinctive glassware offers a visually impressive way to serve your favorite beverage. Each mug is constructed from high quality, sturdy borosilicate glass for everyday durability. Mouth-blown by skilled artisans, these mugs enhance your beverage enjoyment with fine craftsmanship. Set of two 15-fluid ounce latte mugs. Double wall maintains perfect temperature of beverages. Keeps hot drinks hot while remaining cool to touch and cold drinks stay cool for longer with no messy condensation. Constructed of high quality, durable borosilicate glass that is mouth blown by skilled artisans. Durable and lightweight, excellent for dining outdoors. Sturdy handles fit comfortably in your hands. Microwave, freezer, and dishwasher-safe. Designed by Matteo Thun & Antonio Rodriguez.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.