Sorrento Plus 4-pc Double Wall Glass Coffee Mugs, Insulated Coffee Mug, Clear

  • Mfr # 1019467

  • Zoro # G622730108


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Depth
9 in
Width
10 in
Material
Glass
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1019467
Zoro #
G622730108
UPC #
035886385231
Country of Origin
China

Dimensions

Depth
9 in
Width
10 in
Length
7 in

Details

Color
Clear
Material
Glass

Description

This modern 4-piece mug set is ideal for both everyday use and entertaining. The chic, translucent, double wall glass design maintains the toasty temperature of coffee and other hot beverages while remaining cool to the touch on the outside. You can also serve hot toddies or mulled wine on a cold winter day.Mouth-blown by skilled artisans, this distinctive glassware offers a visually impressive way to serve your favorite beverage. The innovative double-wall design maintains your beverage's ideal temperature, without messy condensation or the need for a coaster. Exceptionally durable due to their high quality, sturdy borosilicate glass construction, these glasses are both dishwasher safe and lightweight, making them a perfect option for outdoor dining. Set of four 12-fluid ounce coffee mugs. Double wall glasses maintain perfect temperature of beverages. Keep hot drinks hot while remaining cool to touch and cold drinks stay cool for longer with no messy condensation. Made from high-quality, durable borosilicate glass mouth blown by skilled artisans. Comfortable to grip mug handle. Lightweight, excellent for dining outdoors. Microwave, freezer, and dishwasher safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.