Sorrento Stainless Steel Pour Over Coffee Dripper with Double-Wall Glass Coffee Mug

  • Mfr # 1024006

  • Zoro # G522730024


product price:  $44.15
/ea

Key Features

Color
Silver
Length
7 in
Material
Stainless Steel
Width (In.)
4.75 in
Includes
Coffee Dripper, (Filter) and Sorrento Plus 12 ounce Coffee Mug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1024006
Zoro #
G522730024
UPC #
035886661038
Country of Origin
China

Dimensions

Length
7 in
Width (In.)
4.75 in
Depth (In.)
4.75 in

Details

Color
Silver
Material
Stainless Steel
Includes
Coffee Dripper, (Filter) and Sorrento Plus 12 ounce Coffee Mug

Description

Coffee Your Way.Take control of your coffee break with the pour over coffee dripper that takes hand brew coffee to the next level. Experience bold, full-bodied flavor with the stainless-steel filter that won’t alter the pure taste of coffee. With pour over coffee, you control the brew time and water temperature, so you get the perfect cup every time you brew.Made from a single layer of 18/10 stainless steel, the pour over dripper features a cone filter and a detachable filter stand. It’s packed with thoughtful features for a better brewing experience. The anti-slip bottom fits securely on top of your mug. The easy-to-grip handle tab provides mess-free disposal of coffee grounds over a trash can. You’ll enjoy exceptional flavor extraction with no clogs, and no need for paper filters, so you can brew sustainably. And when your coffee break is over, the filter can conveniently be cleaned in the dishwasher.To use the pour over coffee dripper, click the cone filter into place on the detachable filter stand, then place the anti-slip filter stand on top of your cup or travel mug. Fill the filter with your desired coffee grounds. With a steady hand and a consistent stream, slowly and evenly saturate the grounds with boiling water. Allow the coffee grounds to bloom for 30 to 45 seconds. Continue pouring, using a circular motion for even extraction, until the brew has dripped down into your mug. Durable 18/10 stainless-steel filter won’t corrode or rust. Reusable filter won’t clog or alter the flavor of coffee. Easy-to-grip handle tab for mess-free disposal of coffee grounds. Anti-slip bottom plate protects your drinkware. Anti-slip bottom plate detaches from cone filter for space-saving storage. Sustainable filter helps reduce waste. Compatible with ZWILLING Sorrento, ZWILLING Thermo, or drinkware with a diameter up to 3.9-inches. Dishwasher safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.