
Thermo 14.2 oz Tea and Fruit Infuser Bottleand, Matte Black
Mfr # 1003112
Zoro # G422729722
product price: $26.35
/eaKey Features
Height
2.87 in
Length
7.25 in
Width
3 in
Body Color
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1003112
Zoro #
G422729722
UPC #
035886534042
Country of Origin
China
Dimensions
Height
2.87 in
Length
7.25 in
Width
3 in
Details
Body Color
Matte Black
Description
ZWILLING Thermo is the healthy, sustainable choice for enjoying home cooked meals or home brewed drinks on the go. Whether you are taking your lunch to school, your coffee to work, infused drinks on a hike, or a cold beverage on a long drive, Thermo offers leakproof, double-walled vacuum insulated containers of superior design.Designed for flavored waters, teas, and other beverages that are infused or steeped. An integrated filter keeps tea leaves, steeping herbs, and infusing fruit out of the pouring area so you achieve maximum flavor with no residue in your drink. And the filter is removable for easy clean up. Hot beverages stay hot for up to 7 hours and cold beverages remain cold for up to 10 hours. Sustainable, reusable option for to-go beverages and food. Keeps hot food and beverages hot, cold food and beverages cold. Removable parts for easy, hygienic cleanup. Clean, minimalist design available in silver-white and black matte. Features double-walled insulation made of 18/10 stainless steel. Anti-slip bottom. 100% leakproof. BPA Free. Dishwasher Safe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.