Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermo 14.2 oz Tea and Fruit Infuser Bottleand, Silver-White

  • Mfr # 1003111

  • Zoro # G222729755


product price: $26.35
/ea

Key Features

Width
3 in
Material
Stainless Steel
Body Color
Silver-White
Length
7.25 in
Height
2.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003111
Zoro #
G222729755
UPC #
035886534035
Country of Origin
China

Dimensions

Width
3 in
Length
7.25 in
Height
2.87 in

Details

Material
Stainless Steel
Body Color
Silver-White

Description

ZWILLING Thermo is the healthy, sustainable choice for enjoying home cooked meals or home brewed drinks on the go. Whether you are taking your lunch to school, your coffee to work, infused drinks on a hike, or a cold beverage on a long drive, Thermo offers leakproof, double-walled vacuum insulated containers of superior design.Designed for flavored waters, teas, and other beverages that are infused or steeped. An integrated filter keeps tea leaves, steeping herbs, and infusing fruit out of the pouring area so you achieve maximum flavor with no residue in your drink. And the filter is removable for easy clean up. Hot beverages stay hot for up to 7 hours and cold beverages remain cold for up to 10 hours. Sustainable, reusable option for to-go beverages and food. Keeps hot food and beverages hot, cold food and beverages cold. Removable parts for easy, hygienic cleanup. Clean, minimalist design available in silver-white, black matte and pink. Features double-walled insulation made of 18/10 stainless steel . Anti-slip bottom. 100% leakproof. BPA free. Dishwasher safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.