Zoro Homepage

Thermo 15.2-ounce Travel Bottleand, Silver-White

  • Mfr # 1003107

  • Zoro # G722729705


product price: $30.99
/ea

Key Features

Width
3 in
Height
2.25 in
Material
Stainless Steel
Body Color
Silver-White
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003107
Zoro #
G722729705
UPC #
035886533991
Country of Origin
China

Dimensions

Width
3 in
Height
2.25 in
Length
9 in

Details

Material
Stainless Steel
Body Color
Silver-White

Description

ZWILLING Thermo is the healthy, sustainable choice for enjoying home cooked meals or home brewed drinks on the go. Whether you are taking your lunch to school, your coffee to work, infused drinks on a hike, or a cold beverage on a long drive, Thermo offers leakproof, double-walled vacuum insulated containers of superior design.Ideal for bringing coffee, tea, or cold beverages to work, on car trips, or to sporting events. Hot beverages stay hot for up to 7 hours, while cold beverages remain cold for up to 12 hours. The one touch opening lid is made for one hand operation, with a safety lock to prevent accidental opening. With a removable lid, clean up is a cinch. Sustainable, reusable option for to-go beverages and food. Keeps hot food and beverages hot, cold food and beverages cold. Removable parts for easy, hygienic cleanup. Clean, minimalist design available in silver-white, black matte and pink. Features double-walled insulation made of 18/10 stainless steel . Anti-slip bottom. 100% leakproof. BPA free. Dishwasher safe.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.