Zoro Homepage

Thermo 23.6 oz Food Jarand, Matte Black

  • Mfr # 1003110

  • Zoro # G122729749


product price: $42.99
/ea

Key Features

Length
7.12 in
Body Color
Matte Black
Width
4.37 in
Height
4.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003110
Zoro #
G122729749
UPC #
035886534028
Country of Origin
China

Dimensions

Length
7.12 in
Width
4.37 in
Height
4.37 in

Details

Body Color
Matte Black

Description

ZWILLING Thermo is the healthy, sustainable choice for enjoying home cooked meals or home brewed drinks on the go. Whether you are taking your lunch to school, your coffee to work, infused drinks on a hike, or a cold beverage on a long drive, Thermo offers leakproof, double-walled vacuum insulated containers of superior design.Perfect for soups, pastas, fruits, salads, and more when you want to bring your meal with you. Hot food stays hot for up to 8 hours and cold food stays cold for up to 11 hours. The lid doubles as a bowl and features a foldable metal spoon. Sustainable, reusable option for to-go beverages and food. Keeps hot food and beverages hot, cold food and beverages cold. Removable parts for easy, hygienic cleanup. Clean, minimalist design available in silver-white and black matte. Features double-walled insulation made of 18/10 stainless steel. Anti-slip bottom. 100% leakproof. BPA Free. Dishwasher Safe

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.