Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermo 33.8 oz Beverage Bottleand, Pink

  • Mfr # 1024221

  • Zoro # G422730032


product price: $46.99
/ea

Key Features

Material
Stainless Steel
Width
4 in
Height
3.25 in
Body Color
Pink
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1024221
Zoro #
G422730032
UPC #
035886662448
Country of Origin
China

Dimensions

Width
4 in
Height
3.25 in
Length
11 in

Details

Material
Stainless Steel
Body Color
Pink

Description

ZWILLING Thermo is the healthy, sustainable choice for enjoying home cooked meals or home brewed drinks on the go. Whether you are taking your lunch to school, your coffee to work, infused drinks on a hike, or a cold beverage on a long drive, Thermo offers leakproof, double-walled vacuum insulated containers of superior design.Boasts the longest hot and cold preservation times, making it suitable for extended trips. This large capacity bottle keeps hot items hot for up to 12 hours and cold items cold for up to 24 hours. The one touch opening lid is made for one hand operation, with a safety lock to prevent accidental opening. The lid doubles as a handy cup. Sustainable, reusable option for to-go beverages and food. Keeps hot food and beverages hot, cold food and beverages cold. Removable parts for easy, hygienic cleanup. Clean, minimalist design available in silver-white, black matte and pink. Features double-walled insulation made of 18/10 stainless steel . Anti-slip bottom. 100% leakproof. BPA free. Dishwasher safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.