Zoro Homepage

Tritan 24-ounce Water Bottleand, Pink

  • Mfr # 1024180

  • Zoro # G322729853


product price: $28.99
/ea

Key Features

Body Color
Pink
Length
3 in
Width
3 in
Material
Plastic
Height
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1024180
Zoro #
G322729853
UPC #
035886662097
Country of Origin
China

Dimensions

Length
3 in
Width
3 in
Height
9.5 in

Details

Body Color
Pink
Material
Plastic

Description

Stay Hydrated, On the Field and On the GoWhether you’re hiking the hills, heading out to work, or kicking the ball around the field, these colorful water bottles are the perfect companion, keeping you hydrated on the go. Made of durable, BPA-free Tritan plastic, they are lightweight, odorless, and won’t affect the taste of water or any other refreshing drink you fill them with. And with a secure safety lock, you never have to worry about accidental openings.The ZWILLING Water Bottles feature a host of thoughtful design features, including a convenient one-hand open and close mechanism, a silicone sleeve that ensures a comfortable, secure grip, a diameter that ensures a perfect fit in most car cup holders, and a handy strap for easy toting. Also included with the bottle is a removable strainer to keep ice and flavorings like lime and lemon away from the spout when you are drinking.Available in 5 rich hues, you can choose a color for each member of the family. Dishwasher safe removable parts make clean up a cinch. BPA free, sustainable, reusable, and environmentally friendly alternative to single-use bottles. One touch opening and closing lid for one hand operation. Silicone sleeve for a comfortable, secure grip. 100% leak proof with a safety lock to prevent accidental openings. Capacity indicator on bottle in both ounces and milliliters (2 to 24 oz/100 to 680 ml). Removable strainer to keep ice and added flavorings away from opening. Handy wrist strap for easy toting and conveniently fits in most vehicle cup holders. Dishwasher safe.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.